Wireway, Type 1, Screw Cover, 10" x 10" x 60", Steel, Gray, No KOs

Item #: 233529

Cat #: 101060GFLNK

UPC: 761515161722

to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 10" x 10 x 60", Steel, No Knockouts, Gray.

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 10" x 10 x 60", Steel, No Knockouts, Gray.
Also known as: 761515161722, 101060GFLNK

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in