Wireway, Type 1, 12x12x48

Item #: 233534

Cat #: 121248GFLNK

UPC: 761515161845

to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 12" x 12 x 48", Steel, No Knockouts, Gray.

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 12" x 12 x 48", Steel, No Knockouts, Gray.
Also known as: 761515161845, 121248GFLNK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 48 in
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray
Length: 48 in