ABB S202MUC-K1 MCB S200MUC 2P K 1A

Item #: 2335419
Cat #: S202MUC-K1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB S202MUCK1 MCB S200MUC 2P

Overview

ABB S202MUCK1 MCB S200MUC 2P
Also known as: S202MUC-K1

Specifications

Poles: 2
Amps: 1
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6kA
Interrupt Rating DC: 10kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6kA
Amps: 1
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)