Wireway, Type 1, Screw Cover, 12" x 12" x 60", Steel, Gray, No KOs

Item #: 233549

Cat #: 121260GFLNK

UPC: 761515161869

to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 5 Foot Length, Steel, Gray Powder Paint Coating, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 5 Foot Length, Steel, Gray Powder Paint Coating, NO KNOCKOUTS
Also known as: 761515161869, 121260GFLNK

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Length: 60 in
Color: Gray
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel