Enclosure, NEMA 3R, Screw Cover, Gray, No KOs, 10" x 10" x 4"

Item #: 233559

Cat #: 10104SBWP

UPC: 761515374801

to view pricing and more.
Documents & Guides
Pull Box, NEMA 3R, Screw Cover, Gasketed, Wall Mount, 10" x 10" x 4", Steel, No Knockouts, Gray Powder Coated.

Overview

Pull Box, NEMA 3R, Screw Cover, Gasketed, Wall Mount, 10" x 10" x 4", Steel, No Knockouts, Gray Powder Coated.
Also known as: 761515374801, 10104SBWP

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Width: 10 in
Height: 10 in