Door Stop, DSTP, 51x186x202mm, Zinc Plated, Mild Steel

Item #: 2335960

Cat #: DSTP02

UPC: 783510472764

to view pricing and more.
Door stop kits lock a door in the open position, up to 110 degree radius. This Door Stop, DSTP, DSTP02 item measures 51x186x202mm with a material of Zinc Plated, Mild Steel.

Overview

Door stop kits lock a door in the open position, up to 110 degree radius. This Door Stop, DSTP, DSTP02 item measures 51x186x202mm with a material of Zinc Plated, Mild Steel.

The door stop, that can be mounted easily on site, prevents the door from closing unexpectedly, which increases work safety.

Also known as: 783510472764, DSTP02

Specifications

Material: Steel
Depth: 7.950 in
Width: 7.320 in
Height: 2.010 in
Material: Steel
Width: 7.320 in
Depth: 7.950 in
Height: 2.010 in