Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Ye

Item #: 2336387

Cat #: UTP28X30YL

UPC: 074983462254

to view pricing and more.
Documents & Guides
No Documents Available
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 30ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 30ft.
Also known as: 074983462254, UTP28X30YL

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow