5IN TRIM

Item #: 23365

Cat #: 207-GWH

UPC: 661209001092

to view pricing and more.
Documents & Guides
5" Cone Reflector Trim

Overview

5" Cone Reflector Trim
Also known as: 661209001092, 207-GWH

Specifications

Diameter: 5 in
Color: White, Gold
Type: Cone Trim
Diameter: 5 in
Type: Cone Trim
Color: White, Gold