REXEL logo

F Connector, Compression, RG6, Jar of 50

Item #: 2337
Cat #: 89-045
UPC: 783250890453
Sign In or Register to view pricing and more.
Ideal; Compression Connector; Omniconn; F-type; Material: Brass; Finish: Nickel-plated; Nominal Impedance: 75 Ohm; Ports Size: 7/16 In; Coaxial Cable Type: Rg-6; Bandwidth: 3 Ghz; Dielectric Diameter: 0.175 - 0.183 In; Overall Jacket Diameter: 0.260 - 0.2

Product Overview

Ideal; Compression Connector; Omniconn; F-type; Material: Brass; Finish: Nickel-plated; Nominal Impedance: 75 Ohm; Ports Size: 7/16 In; Coaxial Cable Type: Rg-6; Bandwidth: 3 Ghz; Dielectric Diameter: 0.175 - 0.183 In; Overall Jacket Diameter: 0.260 - 0.2
Also known as: 783250890453, 89-045
Frequently Bought Together (68)
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Leviton
80401-W Decora Wallplate, 1-Gang, Thermoset, White
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
GFWT1-W Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White
Bizline
C5EJWHT Snap-In Jack, T568A/B, CAT5e, Keystone, White
Leviton
80409-W Decora Wallplate, 2-Gang, Thermoset, White
Leviton
5801-W Single Receptacle, 20A, 125V, 5-20R, White
BRK-First Alert
9120B Smoke Detector, Ionization Sensor, 120V AC, White, 9V Battery Backup
Bizline
CMODFWHT Snap-In Jack, F-Connector, White
Leviton
279-S00 50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding
Leviton
88004 1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, WH Thermoset
Leviton
5603-2W 3-Way Decora Switch, 15A, 120/277V, White, Residential Grade
BRK-First Alert
SC9120B Carbon Monoxide & Smoke Alarm, 120V AC/DC, 9V Battery Backup
Leviton
T5325-W Tamper Resistant Decora Receptacle, 15A, 125V, White
Leviton
80526-W 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, WH Thermoset
Leviton
80411-W Decora Wallplate, 3-Gang, Thermoset, White
Leviton
80401-NW Decora Wallplate, 1-Gang, Nylon, White
Leviton
80781-W Wall Plate, Coax/F Connector, 75 Ohm, 1-Gang, White, Standard
Bizline
FPSG2PWHT Wall Plate, Snap-In, 1-Gang, 2 Port, White
Leviton
T5825-W Tamper Resistant Decora Receptacle, 20A, 125V, White
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Leviton
80703-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White
Leviton
GFTR2-W Tamper Resistant GFCI Receptacle, 20A, 125V, White
All-Pro Lighting
APEL Emergency Light, 2 Head, LED
Multiple
RG6UCM60BLK1000BX Coax Cable - Non-Plenum, RG6U, 18 AWG
Milbank
U5059-X-2/200-K3L Meter Main, 320A, 1PH, 240VAC, 4 Jaw, Lever Bypass, OH/UG Service
Tempo
PA1559 Compression Tool
Klein
11061 Self-Adjusting Wire Stripper/Cutter
Ideal
WT41-500JR Wire Connector, Type Winged Twister, 22 to 10 AWG, Tan
Hubbell-Raco
753 4" Square Cover, Flat, 1/2" Knockout in Center
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Multiple
ALC050RW100CL Aluminum Flex, 1/2", 100' Coil
Multiple
RMX83WG125CL NM-B - 8/3 Stranded Copper 125'
Appleton
1901 EMT Conduit Strap, 1-Hole, 1/2", Steel
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
nVent Erico
ERC GR1161LPLUS ONE-SHOT,CABLE TO G
Ideal
31-063 Fish Tape with Eyelet, 100'
Ideal
30-793 Compression Tool, Application: F-Type, RCA, BNC and Mini-Connectors
RAB
VX100DG 4" Vaporproof Ceiling Mount Fixture, 150W
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Ideal
45-716 Wire Stripper, 14-26 AWG
Ideal
30-793 Compression Tool, Application: F-Type, RCA, BNC and Mini-Connectors
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Klein
J1005 Journeyman™ Crimping and Cutting Tool
Klein
D275-5 Lightweight Flush Cutter, 5"
Appleton
SC-50 Flex Connector, Squeeze, Straight, 1/2", Die Cast Zinc
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Ortronics
19-84-T2SDB 2 Post Network Equipment
Appleton
4050S Set Screw Connector, 1/2" Steel
Ideal
45-618 Wire Stripper, 8-16 AWG - Reflex Super T
Lutron
DVCL-153PH-WH Diva Dimmer, CFL/LED/Incan/Halogen, 150/600
Appleton
C-500 NM Cable Connector, 3/8", 2-Screw, 14(2) to 12(2) AWG, Zinc Die Cast
Ortronics
Ortronics OR-60400405
Ortronics
RCBK-6 Runway Ceiling Kit
Ortronics
60400533 Mounting Screws, Black Zinc
Ortronics
SP5EU48 Patch Panel, Cat 5e, 48 Port
Klein
2100-7 Electrician's Scissors w/ Stripping Notches
Ortronics
SP6U48 Patch Panel, Cat 6, 48 Port, 2 Unit Height, 19" Width
Omni Cable
OMNI G121604 16-4 PLENUM NS
Ideal
31-388 ClearGlide Wire Pulling Lubricant - 1 Quart Squeeze Bottle
Ideal
31-063 Fish Tape with Eyelet, 100'
Ideal
31-388 ClearGlide Wire Pulling Lubricant - 1 Quart Squeeze Bottle
Lithonia Lighting
WF4-LED-30K40K50K-90CRI-MW-M6 4" LED Wafer Light
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'
3M
33+-3/4X76FT-1 Professional Use Vinyl Electrical Tape, 3/4" x 76', Black

Specifications

Type: Connector, F-Connector, RG-6, RG-6 Quad
Material: Brass
Standards: California Proposition 65
Type: Connector, F-Connector, RG-6, RG-6 Quad
Standards: California Proposition 65
Material: Brass

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)