Operator Interface, 6.5" Color, Touch Screen, Key Pad, 24VDC

Item #: 233755

Cat #: 2711P-B7C4D9

UPC: 885630004181

to view pricing and more.
Documents & Guides
Operator Interface, 6.5 Inch Color, Touch Screen, Key Pad, 24 Volt DC, with RS-232 Ports, Ethernet

Overview

Operator Interface, 6.5 Inch Color, Touch Screen, Key Pad, 24 Volt DC, with RS-232 Ports, Ethernet

Monitor, control, and display your application status information with Allen-Bradley® Bulletin 2711P PanelView™ Plus 6 graphic terminals. Catalog item 2711P-B7C4D9 from Rockwell Automation® is a PanelView Plus 6 Graphic Terminal.

Allen-Bradley and PanelView are trademarks of Rockwell Automation, Inc.

Also known as: 885630004181, 2711P-B7C4D9

Specifications

Mounting: Panel
Volts DC: 24
Type: Operator Interface
Size: 6.500 in
Mounting: Panel
Type: Operator Interface
Volts DC: 24
Size: 6.500 in