14T8/LED/48-CCT/BP/FA8

Item #: 2338262

Cat #: S11750

UPC: 045923117503

to view pricing and more.
14 Watt T8 LED; Single Pin Base; CCT Selectable; PET Shatterproof Coated; White Finish; Type B; Ballast Bypass; 48 Inches; 120-277 Volt

Overview

14 Watt T8 LED; Single Pin Base; CCT Selectable; PET Shatterproof Coated; White Finish; Type B; Ballast Bypass; 48 Inches; 120-277 Volt

SATCO|NUVO's LED T8 lamps with Fa8 or R17d bases are some of our most versatile lamps. Featuring ColorQuick selectable color technology, these lamps allow for easy selection of 4000K/5000K/6500K color temperatures at installation. The P.E.T. coated lamp provides shatterproof protection to ensure safe illumination anywhere including food service applications.

Also known as: 045923117503, S11750

Features & Benefits

  • Direct replacement for fluorescent T8 or T12 lamps
  • Ballast bypass - UL Type B installation
  • NSF certified - P.E.T. coated, shatter resistant glass tube
  • Compatible with S8002 Emergency Driver
  • 5-Year warranty

Specifications

Color Temperature: 6500 (Daylight), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Frosted
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight), 4000 (Cool White), 5000 (Bright White), Selectable
Shape: T8 (Tubular)
Wattage: 14
Dimmable: No
Type: Ballast Bypass (Type B)
Color: Frosted
Length: 4 ft, 48 in
Light Technology: LED
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277