IP54 5 IN FF 115V 7035

Item #: 233839

Cat #: SF0516414

UPC: 783510200046

to view pricing and more.
IP54 5 IN FF 115V 7035IP54 5" Filter Fan 115V 7035, Bulletin MCLF (Filter Fans), Size/Dims: 5.83x5.83x2.56

Overview

IP54 5 IN FF 115V 7035IP54 5" Filter Fan 115V 7035, Bulletin MCLF (Filter Fans), Size/Dims: 5.83x5.83x2.56
Also known as: 783510200046, SF0516414

Specifications

IP/NEMA Rating: IP54
Material: Plastic
Diameter: 5 in
Height: 5 in
IP/NEMA Rating: IP54
Diameter: 5 in
Material: Plastic
Height: 5 in