SIDE MOUNT PANEL GALVANIZED

Item #: 233850

Cat #: PPSM84G

UPC: 783510144333

to view pricing and more.
Documents & Guides
Side-Mount Panel, 806x422mm, Gray, Steel

Overview

Side-Mount Panel, 806x422mm, Gray, Steel

Optional Side-Mount Panel is 12 gauge galvanized steel. Mounting hardware is included with the panel. Order separately.

Also known as: 783510144333, PPSM84G

Specifications

Width: 17 in
Height: 37 in
Color: Gray
Material: Steel
Width: 17 in
Color: Gray
Height: 37 in
Material: Steel