Compute Module, Intel Atom Dual Core CPU, 32 GB of SS Storage, Embedded Linux 64 bit (Red Hat) OS.

Item #: 2338652

Cat #: 1756-CMS1H1

UPC: 195272075853

to view pricing and more.
1756 Compute Module, Intel Atom Dual Core CPU, 32 GB of Solid State Storage, Embedded Linux 64 bit (Red Hat) OS.

Overview

1756 Compute Module, Intel Atom Dual Core CPU, 32 GB of Solid State Storage, Embedded Linux 64 bit (Red Hat) OS.

Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks

Also known as: 195272075853, 1756-CMS1H1

Specifications

Mounting: Chassis
Family / Style: ControlLogix, 1756
Type: Compute Module
Size: 32GB
Mounting: Chassis
Type: Compute Module
Family / Style: ControlLogix, 1756
Size: 32GB