11 W EnduraLED PAR30S Bulb

Item #: 233970

Cat #: 406785

UPC: 046677406783

Sign In or Register to view pricing and more.
LED Lamp, 11W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 560, CRI: 65, Color Temperature: 4200K, Beam Angle: 20°, Rated Average Life: 45,000 Hrs. *Philips Part # 40678-5* 50W Equivalent.

Overview

LED Lamp, 11W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 560, CRI: 65, Color Temperature: 4200K, Beam Angle: 20°, Rated Average Life: 45,000 Hrs. *Philips Part # 40678-5* 50W Equivalent.
Also known as: 046677406783, 406785

Specifications

Shape: PAR30S (Sealed Beam Short)
Color Temperature: 4200 (Cool White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 65
Wattage: 11
Lumens: 560
Light Technology: LED
Angle: 20°
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 65
Lumens: 560
Angle: 20°
Color Temperature: 4200 (Cool White)
Volts AC: 120
Wattage: 11
Light Technology: LED