Dimmer, 120V, 800W, Stone

Item #: 233971
Cat #: DVSCLV-10P-ST
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Diva Magnetic Low Voltage Dimmer, 120V, 800W, Single-Pole, Color: Stone.

Overview

Diva Magnetic Low Voltage Dimmer, 120V, 800W, Single-Pole, Color: Stone.
Diva Dimmer - Satin Finish, Magnetic Low-Voltage, Single-pole, 120V/1000VA (800W) in stone
Also known as: DVSCLV-10P-ST

Specifications

Type: Switch, Rocker, Preset, Low Voltage, Magnetic, Single-Pole, Decora
Volts AC: 120
Mounting: Surface
Wattage: 800
Poles: 1
Color: Stone
Family / Style: Diva
Type: Switch, Rocker, Preset, Low Voltage, Magnetic, Single-Pole, Decora
Mounting: Surface
Poles: 1
Family / Style: Diva
Volts AC: 120
Wattage: 800
Color: Stone

Customer Reviews

No reviews for this product
(0)