Inline Landscape Panel, fits 230x310mm, White, Steel

Item #: 23399

Cat #: LP2331

UPC: 783510110666

Sign In or Register to view pricing and more.
Panel For Enclosure, Inline Series, Landscape, 8.31 x 11.46 Inch, Material/Finish: Steel/White Powder Coat

Overview

Panel For Enclosure, Inline Series, Landscape, 8.31 x 11.46 Inch, Material/Finish: Steel/White Powder Coat

nVent HOFFMAN HOFLP2331 panels are 12 gauge steel with a white polyester powder paint or conductive finish. They include a labeled ground hole sized for an M6 screw. Panels mount on studs provided in the enclosure or to optional DIN mounting brackets.

Also known as: 783510110666, LP2331

Features & Benefits

  • Include a labeled ground hole sized for an M6 screw
  • Panels mount on studs provided in the enclosure or to optional DIN mounting brackets

Specifications

Color: White
Material: Steel
Height: 8.310 in
Width: 11.460 in
Color: White
Height: 8.310 in
Material: Steel
Width: 11.460 in