Conduit Body, Type TB, Form 7, Diameter 1", Iron

Item #: 23411
Cat #: TB37
UPC: 781381507288
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type TB, Form 7, Diameter 1 Inch, Iron, For Use With Rigid Steel, Rigid Aluminum and IMC Conduit

Overview

Conduit Body, Type TB, Form 7, Diameter 1 Inch, Iron, For Use With Rigid Steel, Rigid Aluminum and IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381507288, TB37

Specifications

Diameter: 1 in
Family / Style: Form 7
Type: Type TB
Material: Iron Alloy
Diameter: 1 in
Type: Type TB
Family / Style: Form 7
Material: Iron Alloy

Customer Reviews

No reviews for this product
(0)