Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Three Phase Motors
Share
Baldor
BLM ZDFRPM25304C 30HP 1750RPM
Item #: 2341255
Cat #: ZDFRPM25304C
UPC: 781568468579
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM ZDFRPM25304C 30HP 1750RPM
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM ZDFRPM25304C 30HP 1750RPM
Also known as:
781568468579, ZDFRPM25304C
Specifications
Phase:
3
Horsepower:
30
Amps:
60
Phase:
3
Amps:
60
Horsepower:
30
Close
Close and Retry