This product has been discontinued.

200mA Time-Delay Glass Fuse, 5mm x 20mm, 250V
Item #: 234154
Cat #: GMD-200MA
UPC: 051712114271
to view pricing and more.
Documents & Guides
No Documents Available
200mA Time-Delay Glass Fuse, 5mm x 20mm, 250VAC, North American Standard
Overview
200mA Time-Delay Glass Fuse, 5mm x 20mm, 250VAC, North American Standard
Also known as: 051712114271, GMD-200MA
Specifications
| Amps: | 0.200 |
| Speed: | Time Delay |
| Type: | Fuse, Electronic |
| Amps: | 0.200 |
| Type: | Fuse, Electronic |
| Speed: | Time Delay |