Hygenic Design Compact Enclosure, Sloped Top, 12 x 12 x 10", Stainless Steel

Item #: 2341677

Cat #: 4000022

UPC: 639889906907

to view pricing and more.
Documents & Guides
Hygenic Design Compact Enclosure, Sloped Top, 12 x 12 x 10 Inch, Stainless Steel

Overview

Hygenic Design Compact Enclosure, Sloped Top, 12 x 12 x 10 Inch, Stainless Steel

The Rittal HD111210H4 (also widely known by its base part number 4000022) is a Hygienic Design (HD) Compact Enclosure. Built specifically for the food and beverage industry and cleanrooms, it features 304 stainless steel construction, 3-degree forward-sloped surfaces, and washable gaskets to prevent debris and fluid buildup.

Also known as: 639889906907, 4000022

Specifications

Height: 12 in
Depth: 10 in
Width: 12 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 4X
Depth: 10 in
Material: Stainless Steel