COMM 20A SIDE & BACK WIRED IG DUP WH

Item #: 234204

Cat #: IG5352W

UPC: 783585146805

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Isolated Ground Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 20A125V, 5-20R, White, Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Isolated Ground Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 20A125V, 5-20R, White, Single Pack

In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circuit is completed by running a dedicated insulated ground wire from the system ground buss to the green grounding screw.

Also known as: 783585146805, IG5352W

Features & Benefits

  • Triangle marking on face indicates isolated ground
  • Slender/compact design
  • Smooth Face

Specifications

Mounting: Screw
Amps: 20
Color: White
NEMA Configuration: 5-20R
Mounting: Screw
Color: White
Amps: 20
NEMA Configuration: 5-20R