Operator Interface, Touch Screen, 10.4" Color, AC Power

Item #: 234233

Cat #: 2711P-T10C4A9

UPC: 885630004211

to view pricing and more.
Documents & Guides
Operator Interface, Touch Screen, PanelView Plus 6, 700 - 1500 Color Terminal, 10.4 Inch, Standard Communication: Ethernet and RS-232, 512 MB Nonvolatile, 512 MB RAM, AC Power, Series A

Overview

Operator Interface, Touch Screen, PanelView Plus 6, 700 - 1500 Color Terminal, 10.4 Inch, Standard Communication: Ethernet and RS-232, 512 MB Nonvolatile, 512 MB RAM, AC Power, Series A
Also known as: 885630004211, 2711P-T10C4A9

Specifications

Size: 10.4 in
Volts AC: 24
Type: Operator Interface
Size: 10.4 in
Type: Operator Interface
Volts AC: 24