This product has been discontinued.

DUP RCPT TAMP-RES 15A 125V 5-15R GRAY
Item #: 234267
Cat #: HBL8200SGGYA
UPC: 783585152240
to view pricing and more.
Documents & Guides
DUP RCPT TAMP-RES 15A 125V 5-15R GRAY
Overview
DUP RCPT TAMP-RES 15A 125V 5-15R GRAY
HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.
Also known as: 783585152240, HBL8200SGGYA
Features & Benefits
- Unique tamper-resistant contact mechanism prevents injury
- Integral wire leads for fast installation and no exposed live parts
- One-piece nickel-plated brass ground strap
- I.D. marking surface helps in quick circuit identification
Specifications
| Color: | Gray |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Color: | Gray |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |