CABLE TIE 120LB 13IN ORANGE NYLON

Item #: 23427

Cat #: TY27M-3

UPC: 786210845012

to view pricing and more.
Documents & Guides
High Performance Cable Tie, Orange Color Nylon 6.6, Length of 342mm (13.5 Inches) for Bundle Diameter up to 102mm (4 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F)

Overview

High Performance Cable Tie, Orange Color Nylon 6.6, Length of 342mm (13.5 Inches) for Bundle Diameter up to 102mm (4 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F)
Also known as: 786210845012, TY27M-3

Specifications

Color: Orange
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 13.400 in
Color: Orange
Weight Capacity: 120 lbs
Length: 13.400 in
Width: 0.270 in
Material: Nylon