Control Tower Stack Light, Size: 50mm, 10cm Pole Mount, Black Base/Cap

Item #: 234294

Cat #: 855EP-B24D3D5D4

UPC: 611320860269

to view pricing and more.
Documents & Guides
Control Tower Stack Light, Size: 50mm, 10cm Pole Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady Incandescent, Color: Green/Amber/Red, 855E Series.

Overview

Control Tower Stack Light, Size: 50mm, 10cm Pole Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady Incandescent, Color: Green/Amber/Red, 855E Series.
Also known as: 611320860269, 855EP-B24D3D5D4

Specifications

Mounting: Pole
Color: Amber, Red, Green
Volts DC: 24
Volts AC: 24
Size: 50 mm
Mounting: Pole
Volts DC: 24
Size: 50 mm
Color: Amber, Red, Green
Volts AC: 24