Instrumentation Box, NEMA 4, Hinged Window/Cover, 230 x 770 x 155mm

Item #: 23437

Cat #: LWC237716

UPC: 783510110345

to view pricing and more.
Instrumentation Box, NEMA 4, Hinged Window/Cover, 230 x 770 x 155mm, Steel/Light Gray

Overview

Instrumentation Box, NEMA 4, Hinged Window/Cover, 230 x 770 x 155mm, Steel/Light Gray

When applications require mounting electrical components the full width of the enclosure, the landscape orientation of this aesthetic InLine Enclosure makes this possible. The full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility.

Also known as: 783510110345, LWC237716

Features & Benefits

  • Metric dimensions
  • Seams continuously welded and ground smooth
  • External formed body flange channels away liquids
  • Large perimeter body opening
  • External welded-on mounting brackets for easy installation
  • Bonding provision on cover and door
  • Hardware kit includes panel mounting screws and grounding hardware
  • Removable hinged door
  • Self-grounding, slotted quarter-turn latches
  • Door opens 180 degrees

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Material: Steel
Width: 30.310 in
Depth: 6.100 in
Finish: Powder Coated
Height: 0.280 in
IP/NEMA Rating: IP66, NEMA 12
Material: Steel
Depth: 6.100 in
Height: 0.280 in
Color: Light Gray
Width: 30.310 in
Finish: Powder Coated