1
more

Fuse, 6-1/4A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK
Item #: 2344
Cat #: LPS-RK-6-1/4SP
UPC: 051712548267
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 6-1/4A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK
Overview
Fuse, 6-1/4A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.
Also known as: 051712548267, LPS-RK-6-1/4SP
Specifications
| Class: | RK1 |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Amps: | 6.250 |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 300 kA |
| Class: | RK1 |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |
| Speed: | Time Delay, Slow Blow |
| Volts DC: | 300 |
| Amps: | 6.250 |
| Interrupt Rating AC: | 300 kA |