35 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V

Item #: 234404

Cat #: MDL-35

UPC: 051712182676

to view pricing and more.
Documents & Guides
35 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V

Overview

35 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V
Also known as: 051712182676, MDL-35

Specifications

Amps: 35
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 32
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Amps: 35
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 32
Length: 1.250 in