Illuminated 3-Way Decorator Switch, 15A, Ivory, Lighted when OFF

Item #: 234422

Cat #: TM873-ISL

UPC: 785007245547

to view pricing and more.
Documents & Guides
TradeMaster3-Way Illuminated Decorator Switch, 15 Amp, 120 Volt, Grounding, Ivory

Overview

TradeMaster3-Way Illuminated Decorator Switch, 15 Amp, 120 Volt, Grounding, Ivory
Also known as: 785007245547, TM873-ISL

Specifications

Poles: 3
Gangs: 3
Type: Combination Switch
Amps: 15
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Poles: 3
Type: Combination Switch
Material: Thermoplastic
Mounting: Wall
Gangs: 3
Amps: 15
Color: Ivory