
to view pricing and more.
Documents & Guides
6 AWG, 3 Conductor Type SEOOW Portable Cord, Black
Overview
6 AWG, 3 Conductor Type SEOOW Portable Cord, Black
SEOOW is a high-quality flexible cord engineered with plastic characteristics and rubber jacketed material compared to an SOOW which is only made up of a rubber jacket. The SEOOW is also more resistant to water than SOOW and has a higher temperature range of –50ºC to 105ºC.
Also known as: SEOOW63BLKCUT
Specifications
| Color: | Black |
| Type: | SEOOW |
| Gauge: | 6 AWG |
| Conductors: | 4 |
| Color: | Black |
| Gauge: | 6 AWG |
| Type: | SEOOW |
| Conductors: | 4 |