
Through Roof PVC Upper Connection, Copper In-Line Conductor, Copper Parallel Conductor
Item #: 2344955
Cat #: LPC664
UPC: 782856665465
to view pricing and more.
Documents & Guides
CAD LPC664 CONNECTION THRU RO
Overview
CAD LPC664 CONNECTION THRU RO
Through roof PVC upper connector allows for lightning protection conductors to be concealed in ceiling or walls.
Also known as: 782856665465, LPC664
Features & Benefits
- Allows for lightning protection conductors to be concealed in ceiling or walls
- Attaches to existing through roof PVC pipe
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4/0 |
| Finish: | Bare |
| Height: | 5.380 in |
| Material: | Copper |
| Allowable Gauge Range: | 4/0 |
| Height: | 5.380 in |
| Standards: | California Proposition 65 |
| Finish: | Bare |