PSE, Softstart, 25 FLA, 18 FLA.

Item #: 2345241

Cat #: PSE25-600-70

UPC: 320500400606

to view pricing and more.
PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 25 FLA (Full Load Amps). Heavy Duty: 18 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass.

Overview

PSE Series Softstart (Compact Style.) Motor Voltage: 208V-600V AC. Control Voltage: 120V-240V AC. Normal Duty: 25 FLA (Full Load Amps). Heavy Duty: 18 FLA (Full Load Amps). Screw Mount. Includes: Digital Keypad, Optional FieldBus Communication, Overload Protection and By-Pass.
Also known as: 320500400606, PSE25-600-70, EF31 fault

Specifications

Phase: 3
Poles: 3
Horsepower: 20, 15, 7.500
Mounting: Surface
Amps: 25
Volts AC Control: 120/240
Volts AC Range: 208 - 600
Amps Range: 18 - 25
Phase: 3
Horsepower: 20, 15, 7.500
Amps: 25
Volts AC Range: 208 - 600
Poles: 3
Mounting: Surface
Volts AC Control: 120/240
Amps Range: 18 - 25