TRADEMASTER PLT 1G POWER OUTLET BK

Item #: 234557

Cat #: TP724-BK

UPC: 785007276114

to view pricing and more.
OneGang Power Outlet Receptacle Opening, 2.156" hole for 2.125" diameter device -2 mtg. holes,Black Nylon.

Overview

OneGang Power Outlet Receptacle Opening, 2.156" hole for 2.125" diameter device -2 mtg. holes,Black Nylon.
Also known as: 785007276114, TP724-BK

Specifications

Type: Wallplate
Color: Black
Gangs: 1
Material: Nylon
Mounting: Wall
Type: Wallplate
Gangs: 1
Mounting: Wall
Color: Black
Material: Nylon