12T5/LED/24-835/BP/HO/SE-DE

Item #: 2345622

Cat #: S28693

UPC: 045923286933

to view pricing and more.
12 Watt T5 LED; Miniature bi-pin Base; 3500K; 50000 Average rated hours; 1400 Lumens; 120-277 Volt; Type B; Ballast Bypass; Single or Double Ended Wiring

Overview

12 Watt T5 LED; Miniature bi-pin Base; 3500K; 50000 Average rated hours; 1400 Lumens; 120-277 Volt; Type B; Ballast Bypass; Single or Double Ended Wiring

Satco's S28693 12-watt, T5 LED bulb is an energy efficient lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this easy to install, Frosted white bulb. There is no ballast or external driver required for this lamp that delivers 50,000 hours of neutral white light.

Also known as: 045923286933, S28693

Specifications

Lumens: 1400
Shape: T5 (Tubular)
Wattage: 12
Material: Glass
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (G5)
Volts AC Range: 120 - 277
Lumens: 1400
Wattage: 12
Color Rendering Index (CRI): 83
Light Technology: LED
Base: 2-Pin (G5)
Shape: T5 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Dimmable: No
Volts AC Range: 120 - 277