TB TY525M-2 CABLE TIE 50LB 7 RED NY, 100/PK

Item #: 23463

Cat #: TY525M-2

UPC: 786210859408

to view pricing and more.
Documents & Guides
T&B TY525M-2 7" RED CABLE TIE , 100/PK

Overview

T&B TY525M-2 7" RED CABLE TIE , 100/PK

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210859408, TY525M-2

Specifications

Color: Red
Length: 7 in
Width: 0.190 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Red
Width: 0.190 in
Material: Nylon
Length: 7 in
Weight Capacity: 50 lbs