DuraBoxx FG Enclosure, Screw Cover, 7x11x4

Item #: 234635

Cat #: D7114W

UPC: 785928906138

to view pricing and more.
Documents & Guides
DuraBoxx Series Enclosure, 4 Screw Cover, Size/Dims 7" x 11" x 4", Material/Finish: Fiberglass/Gray

Overview

DuraBoxx Series Enclosure, 4 Screw Cover, Size/Dims 7" x 11" x 4", Material/Finish: Fiberglass/Gray

The Stahlin DuraBoxx Series was developed for extreme ruggedness, sleek design, and shallow depths

Also known as: 785928906138, D7114W

Specifications

Depth: 4 in
Width: 11 in
Height: 7 in
Color: Gray
Material: Fiberglass
Depth: 4 in
Height: 7 in
Material: Fiberglass
Width: 11 in
Color: Gray