nVent CADDY Speed Link SLK with Y-Toggle, 2 mm Wire, 9.9' Length, 11.8" Y-Length

Item #: 2347428

Cat #: SLK2Y300L3R2

UPC: 782856863137

Sign In or Register to view pricing and more.
Documents & Guides
CDY SLK2Y300L3R2 CADDY® SPEED

Overview

CDY SLK2Y300L3R2 CADDY® SPEED

Versatile overhead support solution that is easy to adjust and installs quickly to various lighting fixtures and low votage devices.

Also known as: 782856863137, SLK2Y300L3R2

Features & Benefits

  • Complete system includes wire, locking device and two pre-assembled toggle end fittings
  • Attaches to clearance holes in a variety of structures or hanging devices
  • Ideal for supporting lighting fixtures

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.150 in
Material: Steel
Height: 2.150 in
Finish: Electrogalvanized