4" Wafer-Thin LED Downlight, Bronze

Item #: 2347708

Cat #: WF4-SWW5-90CRI-ORB-M6

UPC: 194995664771

to view pricing and more.
Documents & Guides
4" Wafer-Thin LED Downlight: 9W, 120V, Switchable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Lumens: 665-690 (Depending on Color Selected), CRI: 90+, Dimmable, Color: Bronze. Canless - no can required; equals easy to install and less labor.

Overview

4" Wafer-Thin LED Downlight: 9W, 120V, Switchable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Lumens: 665-690 (Depending on Color Selected), CRI: 90+, Dimmable, Color: Bronze. Canless - no can required; equals easy to install and less labor.
Also known as: 194995664771, WF4-SWW5-90CRI-ORB-M6

Specifications

Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 670
Wattage: 9
Diameter: 4 in
Color: Oil-Rubbed Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Lumens: 670
Diameter: 4 in
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color Rendering Index (CRI): 90
Wattage: 9
Color: Oil-Rubbed Bronze
Dimmable: Yes