VJB Flat Cover Bonded Window Type 4X, 19.32x17.32x9.58, Lt Gray, FRP, NHWLL

Item #: 2347842

Cat #: VJB1816NHWLL2

UPC: 635394020305

to view pricing and more.
VJ enclosures feature a polycarbonate viewing window on an overlapping cover. This VJB Flat Cover with Bonded Window Type 4X, VJB1816NHWLL2 item measures 19.32x17.32x9.58 with a material Fiberglass color Lt Gray.

Overview

VJ enclosures feature a polycarbonate viewing window on an overlapping cover. This VJB Flat Cover with Bonded Window Type 4X, VJB1816NHWLL2 item measures 19.32x17.32x9.58 with a material Fiberglass color Lt Gray.

VJB enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394020305, VJB1816NHWLL2

Specifications

Color: Light Gray
Material: Fiberglass
Height: 19.320 in
Depth: 9.580 in
Standards: California Proposition 65, Build America Buy America Compliant
Width: 17.320 in
Finish: Smooth Matte
Color: Light Gray
Height: 19.320 in
Standards: California Proposition 65, Build America Buy America Compliant
Finish: Smooth Matte
Material: Fiberglass
Depth: 9.580 in
Width: 17.320 in