TB TY5253M-2 CABLE TIE 50LB 11 RED

Item #: 23479

Cat #: TY5253M-2

UPC: 786210859446

to view pricing and more.
Documents & Guides
THB TY5253M-2 CABLE TIE 50LB

Overview

THB TY5253M-2 CABLE TIE 50LB

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210859446, TY5253M-2

Specifications

Color: Red
Diameter: 3 in
Width: 0.190 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.600 in
Color: Red
Width: 0.190 in
Material: Nylon
Diameter: 3 in
Weight Capacity: 50 lbs
Length: 11.600 in