15FT Reel 20AWG, 5-Conductor Wire

Item #: 2348146

Cat #: WIRE-15-5PIN

UPC: 714176020976

to view pricing and more.
Documents & Guides
15FT Reel 20AWG, 5-Conductor Wire for TW/RGB/RGBW LED Tape Light.

Overview

15FT Reel 20AWG, 5-Conductor Wire for TW/RGB/RGBW LED Tape Light.
Also known as: 714176020976, WIRE-15-5PIN

Specifications

Conductors: 5
Length: 15 ft
Gauge: 20 AWG
Conductors: 5
Gauge: 20 AWG
Length: 15 ft