
Wiring Duct, Narrow Slot, 1-1/2" x 2" x 6', PVC, Gray, Adhesive
Item #: 234857
Cat #: F1.5X2LG6-A
UPC: 074983338177
to view pricing and more.
Documents & Guides
Narrow Slotted Duct, PVC, Gray, 1.5in X 4in X 6ft, Adhesive Back, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Narrow Slotted Duct, PVC, Gray, 1.5in X 4in X 6ft, Adhesive Back, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983338177, F1.5X2LG6-A
Specifications
| Height: | 2 in |
| Width: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 2 in |
| Color: | Gray |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |