Modular Disconnect Enclosure, N12, 72x40x18

Item #: 234891

Cat #: AMOD723918FTCLP

UPC: 783510136321

Sign In or Register to view pricing and more.
Documents & Guides
Modular Disconnect Enclosure, Without Panel, Single-Door, NEMA Type 12, Material: Steel, Dimensions: 72.12" x 39.75" x 18.12"

Overview

Modular Disconnect Enclosure, Without Panel, Single-Door, NEMA Type 12, Material: Steel, Dimensions: 72.12" x 39.75" x 18.12"
Also known as: 783510136321, AMOD723918FTCLP

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 72.120 in
Width: 39.750 in
Depth: 18.120 in
IP/NEMA Rating: IP65, NEMA 12
Height: 72.120 in
Depth: 18.120 in
Material: Steel
Width: 39.750 in