Compression Lug, Copper, 1-Hole

Item #: 2349134

Cat #: LCAX6-56F-L

UPC: 074983433773

to view pricing and more.
Compression Lug, Copper, 1-Hole, Flex, #6 AWG Wire, 5/16" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, #6 AWG Wire, 5/16" Stud Hole, 90° Angle Tongue
Also known as: 074983433773, LCAX6-56F-L

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 6
Material: Copper
Stud Size: 5/16 in
Mounting: 1-Hole
Allowable Gauge Range: 6