Breaker, Molded Case, LG Frame, 600A, 600VAC, 50kAIC, Fixed Thermal Trip

Item #: 2349165

Cat #: LGC3600FAG

UPC: 786685183114

to view pricing and more.
Molded Case Circuit Breaker, LG-Frame, LG, Fixed Thermal, Adjustable Magnetic Trip, 3-Pole, 600 Amp, 600 Volt AC, 200 kAIC @ 240 Volt AC, 100 kAIC @ 415 Volt AC, 100 kAIC @ 480 Volt AC, 50 kAIC @ 600 Volt AC, Line and Load, Metric

Overview

Molded Case Circuit Breaker, LG-Frame, LG, Fixed Thermal, Adjustable Magnetic Trip, 3-Pole, 600 Amp, 600 Volt AC, 200 kAIC @ 240 Volt AC, 100 kAIC @ 415 Volt AC, 100 kAIC @ 480 Volt AC, 50 kAIC @ 600 Volt AC, Line and Load, Metric

The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in current ratings that range from 15A to 2500A with voltages up to 690 VAC.

Also known as: 786685183114, LGC3600FAG

Specifications

Poles: 3
Amps: 600
Type: Breaker; Molded Case
Poles: 3
Type: Breaker; Molded Case
Amps: 600