Compression Lug, Copper, 1-Hole

Item #: 2349237

Cat #: LCAX300-38F-6

UPC: 074983435814

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Flex, 300 kcmil Cable, 3/8" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 300 kcmil Cable, 3/8" Stud Hole, 90° Angle Tongue
Also known as: 074983435814, LCAX300-38F-6

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 300
Color: Red
Mounting: 1-Hole
Allowable Gauge Range: 300
Material: Copper
Stud Size: 3/8 in