Compression Lug, Copper, 1-Hole

Item #: 2349238

Cat #: LCAX300-58F-6

UPC: 074983435876

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Flex, 300 kcmil Cable, 5/8" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, 300 kcmil Cable, 5/8" Stud Hole, 90° Angle Tongue
Also known as: 074983435876, LCAX300-58F-6

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 300
Stud Size: 5/8 in
Color: Red
Mounting: 1-Hole
Stud Size: 5/8 in
Material: Copper
Allowable Gauge Range: 300