Type CH 3/4-inch High-Ambient Circuit Breaker

Item #: 234927

Cat #: CH130M50

UPC: 782114021590

Sign In or Register to view pricing and more.
Documents & Guides
Type CH 3/4-inch High-Ambient Circuit Breaker, Single-Pole, 30A, 120/240V, 10 kAIC, (1) #14-8, (2) #14-10 AWG Cu/Al 600C or 750C

Overview

Type CH 3/4-inch High-Ambient Circuit Breaker, Single-Pole, 30A, 120/240V, 10 kAIC, (1) #14-8, (2) #14-10 AWG Cu/Al 600C or 750C
Also known as: 782114021590, CH130M50

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30