Incandescent Bulb, T10, 25W, 120V, Clear

Item #: 23496
Cat #: 25T10-120V
UPC: 046135185106
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 25 Watt, 120 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 230, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 60 Sylvania Part # 18510

Overview

Incandescent Bulb, 25 Watt, 120 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 230, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 60 Sylvania Part # 18510
Also known as: 046135185106, 25T10-120V

Specifications

Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Lumens: 230
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: T10 (Tubular)
Lumens: 230
Wattage: 25
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)